Channellock

Channelock CL718G 8" Duck Nose Long Reach Pliers


product price: $54.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Flat nose.
  • Crosshatch teeth pattern.
  • Designed for long reach applications and hard to reach spaces-.
  • Available with end cutter side cutter needle nose and flat nose styles.
  • Channellock uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention.
  • Channellock Blue grips for comfort.
  • Overall length: 8".
  • Jaw length: 1.18".
  • Joint thickness: 0.43".
  • Joint width: 0.53".
  • Nose width: 0.16".
  • Handle span: 1.89".
  • Weight: 0.51 pounds.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.