Channellock

Channelock CL430G 10" Tongue Groove Water Pump Pliers


product price: $47.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Channellock uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention.
  • Patented reinforcing edge minimizes stress breakage.
  • Undercut tongue and groove design won't slip.
  • Right-angle laser-heat treated teeth grip better and last longer.
  • PermaLock fastener eliminates nut and bolt failure.
  • Channellock Blue grips for comfort.
  • Overall length: 10".
  • Jaw length: 1.38".
  • Joint thickness: 0.44".
  • # of Adjustments: 7".
  • Jaw capacity: 2".
  • Handle span: 2.13".
  • Weight: 1.18 pounds.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.