Shop All Linemans Pliers
Channellock
CHANNELLOCK XLT Linemen's Pliers
Mfr # 369
Zoro # G902697152
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Length 9-1/2"
- Jaw Width 3.75
- Overall Length 11.5
- Outside Diameter 1.09
- Height 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channellock
- MFR # 369
- Zoro # G902697152
- UPC # 25582146472
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Jaw Length | 9-1/2" |
Jaw Width | 3.75 |
Overall Length | 11.5 |
Outside Diameter | 1.09 |
Height | 0.75 |
Description
Make clean cuts with less force compared to other high leverage designs.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3" Grease Cutter For 7/8" Sectional Cable (48-53-3837)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #48 (C72148)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 1/16 inch (R10P1/16)
- PFERD Soft Grip File Handle - For 8"-10" Files - Wide Shoulder (11146)
- CHANNELLOCK 8-1/2 in Linemens Plier Round Nose High Leverage, Steel (368)
- CHANNELLOCK PLIER HIGH LEVERAGE LINEMAN 9" (CL369)
- CHANNELLOCK 9-1/2 in Linemens Plier Round Nose High Leverage, Steel (369)
- CHANNELLOCK PLIER HI LEVERAGE LINEMAN 9.5"CODE BLUE (CL369CB)
- CHANNELLOCK 7 1/2 in XLT Linemans Pliers High Leverage, Steel (367)
- CHANNELLOCK PLIER 8.75"" IRONWORKER'S (350S)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 US)
- Channellock Linemans Pliers