Shop All Cutting Pliers
This Product is Discontinued
Channellock
Channellock CHA369 9 Inch Linemans Round Nose High Leverage Pliers (Discontinued)
Mfr # CHA369
Zoro # G703939291
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channellock
- MFR # CHA369
- Zoro # G703939291
- UPC # 25582146472
- Country of Origin China
- Category Cutting Pliers
Description
Features and Benefits: Perfectly mated cutter heat treated to hold its edge Polished high carbon drop forged steel Useful crushing area CHANNELLOCK BLUE comfort grips Length: 9"-225mmChannellock uses high carbon C1080 steel for superior performance on the job and an electronic coating for ultimate rust prevention. Most of the manufactures use two sharp edges which can eventually become misaligned losing there cutting effectiveness over time. Channellock s knife and anvil ensure proper cutting edge alignment resulting in a clean cut every time! Also this is to ensure perfect mating and superior cutting edge life. The laser heat-treated cutting edges last 3 times longer! Not only made for durability but for comfort as well with the blue grip handles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Drive-Loc VI Wallet 32 Pc. Set (28188)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 78 In (2VAH3)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDHT, WK10 (SDHT09T308-G88 WK10)
- MILWAUKEE TOOL 3/8 in. x 4 in. x 6 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7451)
- CHANNELLOCK 8 1/4 in End Cutting Nipper Uninsulated (358)
- CHANNELLOCK 358 8" End Cutting Plier (358)
- CHANNELLOCK 8 3/8 in XLT(TM) High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (338CB)
- CHANNELLOCK 7 1/4 in End Cutting Nipper Uninsulated (357)
- CHANNELLOCK 7 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (337)
- CHANNELLOCK PLIER END CUTTER 7" (CL357)
- STAHLWILLE TOOLS Combination plier L.180 mm head polished handles multi-component handles with softer layers (65013180)
- Channellock Pliers