Shop All Slip Joint Pliers
Channellock
Channellock 528 8 in. Slip Joint Plier
Mfr # 140985
Zoro # G503772241
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 140985
- Zoro # G503772241
- Country of Origin United States
- Category Slip Joint Pliers
Description
Features
- 8 in. Slip Joint Plier
- Wire Cutting Sheer On Jaws
- Cushion Grip Handles
- Made Of Heat Treated Forged Steel
- Meets Or Exceeds All ANSI Requirements.
- Dimension - 9 L x 2.88 W x 0.75 H in.
- Item Weight - 0.58 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306020)
- BON TOOL Bon 82-558 T Bar Coating Applicator Cover, Woven Fabric 18" (82-558)
- DRILL AMERICA m10x1 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X1)
- EUROBOOR Magnetic Core Drilling Machine, 2 Speed (ECO.50S+)
- CHANNELLOCK RETAINING RING PLIER 8"" (927)
- CHANNELLOCK $PLIER SLIP JOINT 6" (CL526)
- CHANNELLOCK PLIER NUTBUSTER 9.5" T & G (CL410)
- CHANNELLOCK PLIERS 6.5""&10""CHANNELOK (TG2)
- CHANNELLOCK PLIER GRIP-LOCK 9.5" (CLGL-10)
- CHANNELLOCK PLIER NUTBUSTER 14" T & G (CL414)
- TEKTON 6-1/2 Inch Slip Joint Pliers (37122)
- Channellock Slip Joint Pliers