Shop All Tongue & Groove Pliers
Channellock
Channellock 414 Tongue & Groove Pliers 13.5 In.
Mfr # 6169189
Zoro # G803798262
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 6169189
- Zoro # G803798262
- Country of Origin China
- Category Tongue & Groove Pliers
Description
Features
- Parrot Nose design; made of high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention.
- Safe-T-Stop feature prevents finger pinch
- Double tongue and groove design won't slip
- PermaLock fastener eliminates nut and bolt failures.
- Channellock Blue grips for comfort.
- Size - 13.5 in.
- Dimension - 10.69 x 19.59 x 9.98 in.
- Item Weight - 2.58 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assy, 11X733, 11X734, 11X736 (11203)
- WILTON 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-8)
- BON TOOL Aluminum No Hook Concrete Placer, 60in Alumimum Handle (22-217)
- BON TOOL Shovel, Squareuare Point Closed Back 27" D Fiberglass Handle (28-147)
- CHANNELLOCK 9 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (420)
- CHANNELLOCK Channellock® GS-1 2 Piece Straight Jaw Tongue & Groove Plier Set (6-1/2&9-1/2") (GS-1)
- CHANNELLOCK 9 1/2 in Code Blue Straight Jaw Tongue and Groove Plier, Serrated (420CB)
- CHANNELLOCK Channellock® 460 16-1/2" Straight Jaw Tongue & Groove Plier (460)
- CHANNELLOCK 9 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL10)
- CHANNELLOCK 16 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (460)
- WESTWARD 7 in Curved Jaw Tongue and Groove Plier, Serrated (53JX07)
- Channellock Tongue & Groove Pliers