Channellock

Channellock 350S Ironworkers Plier with Hooked Handle 8.75 in.


product price: $51.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ironworkers plier. Coiled spring. Dog leg handle for better leverage when twisting wire. Cuts acsr. Laser heat-treated cutting edges last longer.

Features
  • 9"
  • Ironworkers plier
  • Coiled spring
  • Dog leg handle for better leverage when twisting wire
  • Cuts acsr
  • Laser heat-treated cutting edges last longer
  • Only channellock uses a knife and anvil style cutting edge to ensure perfect mating and superior cutting edge life
  • Useful crushing area
  • Channellock uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
  • Channellock blue grips for comfort.
Specifications
  • Dimension: 11.6" H x 3.9" W x 0.8" L
  • Weight: 0.6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.