Shop All Tongue & Groove Pliers
Channellock
Channellock 2885556 9.5 in. Carbon Steel Push Button Tongue & Groove Pliers; Blue
Mfr # 2885556
Zoro # G803939153
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 2885556
- Zoro # G803939153
- UPC # 25582834713
- Country of Origin Unknown
- Category Tongue & Groove Pliers
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Length: 9.5 in.
- Material: Carbon Steel
- Style: Push Button
- Type: Tongue and Groove Pliers
- Color: Blue
- Jaw Capacity: 2 in.
- Comfort Grip: Yes
- Usage: Gripping
- Built-In Wire Cutter: No
- Country of Origin: United States
- Weight: 0.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive, 65mm 12 pt Metric Socket, 12 Points (45J251)
- WESTWARD Socket Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (53YV66)
- KRAFT TOOL Resin Bull Float, Laminated Canvas, 48x7" (CC785-01)
- KANCA Casting Vise With Swivel Base 150 mm (CASWSB-150)
- CHANNELLOCK 10 in V-Jaw Tongue and Groove Plier, Serrated (432)
- CHANNELLOCK 9 1/2 in Nutbuster Nutbuster(R) Tongue and Groove Plier, Serrated (410)
- CHANNELLOCK 6 1/2 in V-Jaw Tongue and Groove Plier, Serrated (412)
- CHANNELLOCK Channellock® 426 6-1/2" Straight Jaw Tongue & Groove Plier (426)
- CHANNELLOCK Channellock 412 612 VJaw Tongue and Groove Plier (412)
- CHANNELLOCK Tongue and Groove Pliers (420)
- KLEIN TOOLS Pump Pliers, 12-Inch (D502-12)
- Channellock Pliers