Channellock

Channellock 140-436-BULK 6 In. Diag. Pliers


product price: $42.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Perfectly mated laser heat-treated cutter.
  • Length: 6".
  • Cutting Direction: Straight.
  • Finish: Polish.
  • Jaw Material: High Carbon Steel.
  • Handle Material: High Carbon Steel.
  • Handle Type: Plastic-Dipped.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.