Channellock

Channellock 140-326-BULK 6 In. Long Nose Pliers


product price: $51.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Perfectly mated cutter laser heat treated to hold its edge.
  • Cross hatching on jaws.
  • Length: 6".
  • Jaw Length: 2.072".
  • Jaw Shape: Straight Needle Nose.
  • Cutting Length: 13/32".
  • Handle Type: Plastic-Dipped.
  • Material: High Carbon Steel.
  • Finish: Polish.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.