Shop All Cutting Pliers
Channellock
CENTER CUT PLIER 8.3""BLU
Mfr # 458
Zoro # G8633297
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Plastisol Grip
- Jaw Length 0.88 in
- Overall Length 8.31 in
- Cut Center Cut
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 458
- Zoro # G8633297
- UPC # 25582836816
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 0.88 in |
Overall Length | 8.31 in |
Tip Size | 0.88 in |
Depth | 3/4 in |
Width | 2.88 in |
Joint Width | 1.09 in |
Details
Handle Type | Plastisol Grip |
Cut | Center Cut |
Finish | Polished |
Plier Item | Cutting Plier |
Joint Type | XLT |
Handle Span | 1.95 in |
Series | E Series |
Joint Thickness | 0.47 in |
Description
Channellock® Center Cut Plier maximizes cutting power with less force. Its precision design uses Xtreme Leverage Technology (XLTTM) and improved high carbon alloy steel for superior performance on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Wheel Guard, For Angle Grinders, 4 1/2"dia (199709-0)
- EAZYPOWER BIT FLEXABIT 7.5"" CD1 (73610)
- BON TOOL Walk Edger, Stainless Steel Flip Flop 8 X 4", 1/2" Radius 5/8" Lip (12-289)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2 (CEM516BL2)
- CHANNELLOCK PLIER END CUTTER 7" (CL357)
- CHANNELLOCK PLIER FENCE TOOL 10-1/2" (CL85)
- CHANNELLOCK NIPPERS 10" END CUTTING (CL148-10)
- CHANNELLOCK 8 1/4 in End Cutting Nipper Uninsulated (358)
- CHANNELLOCK 8 1/2 in End Cutting Nipper Uninsulated (358CB)
- CHANNELLOCK 7 1/4 in End Cutting Nipper Uninsulated (357)
- AVEN Cutter Oval Head, Semi Flush (10821S)
- Channellock Pliers