Shop All Snips
Channellock
Aviation Snip, Straight, 10", Straight, 9.88", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade
Mfr # 610SS
Zoro # G0396459
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 9.88"
- Material Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade
- Features Designed to Cut with Ease, Laser Heat-Treated Cutting Edges Last Longer
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channellock
- MFR # 610SS
- Zoro # G0396459
- UPC # 025582836014
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 9.88" |
Details
Cutting Action | Straight |
Material | Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade |
Features | Designed to Cut with Ease, Laser Heat-Treated Cutting Edges Last Longer |
Number of Pieces | 1 |
Item | Aviation Snip,Straight,10" |
Description
Aviation Snip,Straight,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Automatic Threading Machine, 535A, 120V (535A)
- BLACK & DECKER Switch (616848-00)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x36)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCG7)
- CHANNELLOCK Aviation Snip, Offset, Left, 10", Offset, Left, 9.6" (610FL)
- CHANNELLOCK 610SS 10" Aviation Snip (610SS)
- CHANNELLOCK Aviation Snip, Straight, 10", Straight, 9.38", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610BS)
- CHANNELLOCK 610AL 10" Aviation Snip (610AL)
- CHANNELLOCK Tinner Snip, Straight, 12", Straight, 12.3" (612TS)
- CHANNELLOCK Aviation Snip, Offset, Right, 10", Offset, Right, 9.6" (610FR)
- URREA Snips, Right, Steel (303RS)
- Channellock Knives, Cutters & Snips