Shop All Snips
Channellock
Aviation Snip, Straight, 10", Straight, 9.88", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade
Mfr # 610AS
Zoro # G0396431
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 9.88"
- Material Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade
- Features Designed to Cut with Ease, Laser Heat-Treated Cutting Edges Last Longer
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 610AS
- Zoro # G0396431
- UPC # 025582835819
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 9.88" |
Details
Cutting Action | Straight |
Material | Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade |
Features | Designed to Cut with Ease, Laser Heat-Treated Cutting Edges Last Longer |
Number of Pieces | 1 |
Item | Aviation Snip,Straight,10" |
Description
Aviation Snip,Straight,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 18mm Torx(R) Metric Socket, 12 Points (J5318M)
- VIM PRODUCTS T30 Torx Bit, Satin Chrome 1/4 Square Drive Bit Holder (VIMPFS4T30)
- HOLEX Pro Steel Solid Carbide Drill, 3/8 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3/8)
- KD TOOLS SAE/Metric Stubby Wrench Set 20 pcs. (81903)
- CHANNELLOCK Aviation Snip, Left, 10", Left, 9-3/4", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AL)
- CHANNELLOCK Aviation Snip, Offset, Left, 10", Offset, Left, 9.6" (610FL)
- CHANNELLOCK Aviation Snip, Offset, Right, 10", Offset, Right, 9.6" (610FR)
- CHANNELLOCK Aviation Snip, Upright, Right, 10", Upright, Right, 8.18" (610UR)
- CHANNELLOCK Tinner Snip, Straight, 10", Straight, 10.3" (610TS)
- CHANNELLOCK Tinner Snip, Straight, 8", Straight, 8.3" (608TS)
- URREA Cutting Tin Snips 14 In Lg (324G)
- Channellock Snips