Shop All Adjustable Wrenches
Channellock
Adj. Wrench, 8", 1-3/16" Cap., Chrome
Mfr # 808W
Zoro # G0756725
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Finish Chrome
- Material Alloy Steel
- Insulated / Uninsulated Uninsulated
- Adjustable Wrench Grip Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 808W
- Zoro # G0756725
- UPC # 025582185310
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in |
Adjustable Wrench Nominal Length | 8" |
Description
If you are looking for a high-quality adjustable wrench, this Channellock 808W Adj. Wrench is the tool to have on hand. The self-adjusting jaws ensure that the jaw capacity remains at 1 3/16 in., and it has an overall length of 8 in. The plain handle style allows you to work with ease and comfort while the ergonomic grip ensures a firm hold. Made of alloy steel, this adjustable wrench is both durable and long lasting. It also features a chrome finish that gives it a shiny look and helps protect against rust and corrosion. The Channellock 808W Adjustable Wrench is the ideal tool for your next project because of its excellent quality and sturdy construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (45163)
- CDI CDI Torque Wrench, 3/8Dr, 20-150 in.-lb. (1502MRMH)
- KLEIN TOOLS 1/2-Inch Nut Driver with 6-Inch Hollow Shaft (646-1/2)
- WERA Power Bit, SAE, 1/4", Hex, T25, 3-1/2", SS (05071092001)
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Black (808NW)
- CHANNELLOCK WRENCH ADJUSTABLE 10" REVERSE JAW (CL810PW)
- CHANNELLOCK ADJUSTABLE WRENCH 15"" (815)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 6" (806PW)
- CHANNELLOCK 812W 12" Adj Wrench (812W)
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. (WS-2CB)
- PROTO Adjustable Wrench, 6" L, 15/16" Jaw Cap (J706LA)
- Channellock Wrenches