Shop All Adjustable Wrenches
Channellock
Adj. Wrench, 6", 15/16" Cap., Chrome
Mfr # 806WCB
Zoro # G4570422
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Finish Chrome
- Material Alloy Steel
- Features Handles for Durability and Comfort
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 806WCB
- Zoro # G4570422
- UPC # 025582598219
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 6 in |
Adjustable Wrench Nominal Length | 6-1/4" |
Description
Adjustable Wrench, Alloy Steel, Chrome, 6 in, Jaw Capacity 15/16 in, Cushion Grip, Cushion grip, Self-Adjusting, Measuring Scale Yes, Insulated No, Nonsparking No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA ESD-Safe Precision Slotted Screwdriver 1/8 in Round (05030105001)
- WESTWARD Drywall T Square, Alum, 48 In, 1mm Grad. (13P537)
- INGERSOLL-RAND 19 Piece Master Ratchet and Socket Accessory Set (752025)
- ECLIPSE TOOLS Screwdriver/Nutdriver 11-in-1 (902-583)
- CHANNELLOCK WRENCH ADJUSTABLE 8" REVERSE JAW (CL808PW)
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. (WS-2)
- CHANNELLOCK 830 30" Adj Wrench (830)
- CHANNELLOCK Adj. Wrench, 4", 1/2" Cap., Chrome (804)
- CHANNELLOCK Adj. Wrench, 10", 1-13/32" Cap., Black (810NW)
- CHANNELLOCK WRENCH ADJUSTABLE 10" REVERSE JAW (CL810PW)
- MILWAUKEE TOOL 12 in. Adjustable Wrench (ML48-22-7412)
- Channellock Adjustable Wrenches