Shop All Adjustable Wrenches
Channellock
Adj. Wrench, 6", 15/16" Cap., Chrome
Mfr # 806W
Zoro # G2156691
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Finish Chrome
- Material Alloy Steel
- Insulated / Uninsulated Uninsulated
- Adjustable Wrench Grip Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 806W
- Zoro # G2156691
- UPC # 025582185211
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 6 in |
Adjustable Wrench Nominal Length | 6-1/4" |
Description
Adjustable Wrench, Alloy Steel, Chrome, 6 in, Jaw Capacity 15/16 in, Plain, Ergonomic, Self-Adjusting, Measuring Scale Yes, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Slotted Screwdriver Bit (323-2X)
- RIDGID Head, S6A Wrench (32245)
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (87944CLB154775)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2116M)
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Black (806NW)
- CHANNELLOCK 824 24" Adj Wrench (824)
- CHANNELLOCK 8WCB 8" Adj Wrench (8WCB)
- CHANNELLOCK WRENCH ADJUSTABLE 12" CHROME (CL812W)
- CHANNELLOCK WRENCH ADJUSTABLE 10" REVERSE JAW (CL810PW)
- CHANNELLOCK 8SWCB 8" Adj Wrench (8SWCB)
- PERFORMANCE TOOL ADJUSTABLE WRNCH 12X1.5"" (W12C)
- Channellock Wrenches