Shop All Adjustable Wrenches
Channellock
Adj. Wrench, 6", 15/16" Cap., Black
Mfr # 806NW
Zoro # G4552511
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Finish Black Phosphate
- Material Alloy Steel
- Insulated / Uninsulated Uninsulated
- Adjustable Wrench Grip Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 806NW
- Zoro # G4552511
- UPC # 025582185617
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 6 in |
Adjustable Wrench Nominal Length | 6-1/4" |
Description
Adjustable Wrench, Alloy Steel, Black Phosphate, 6 in, Jaw Capacity 15/16 in, Plain, Ergonomic, Self-Adjusting, Measuring Scale Yes, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2300-P25)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Round Nose Plier Cushion Grip Handle (CN55GN)
- WESTWARD 39-1/2" Cable Cutter, Shear Cut, 3/4" Cap (10D450)
- MILWAUKEE TOOL Adjustable Wrench Set w/Cheat Pipe Wrnch (48-22-7400, 48-22-7314)
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Chrome (806W)
- CHANNELLOCK Adj. Wrench, 15", 1-21/32" Cap., Black (815N)
- CHANNELLOCK 8SWCB 8" Adj Wrench (8SWCB)
- CHANNELLOCK Adj. Wrench, 6", 1-5/16" Cap., Chrome (6WCB)
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Chrome (808WCB)
- CHANNELLOCK Wrench, Adjustable, Extra Slim Jaw, 4" (804S)
- URREA 24" Lg Black Finish Adjustab (724S)
- Channellock Wrenches