Shop All Adjustable Wrenches
Channellock
Adj. Wrench, 4", 1/2" Cap., Chrome
Mfr # 804
Zoro # G4630997
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/2 in
- Finish Chrome
- Material Alloy Steel
- Features 4-Thread Knurl
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 804
- Zoro # G4630997
- UPC # 025582700179
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 4 1/2 in |
Adjustable Wrench Nominal Length | 4" |
Description
The Channellock 804 4" Adjustable Wrench is the perfect tool for your next project. It has a 4-thread knurl and an alloy steel body that makes it sturdy and durable. With its plain handle, this adjustable wrench offers you a firm grip. The self-adjusting feature allows you to make quick adjustments without having to reposition the wrench. It also has a 1/2" jaw capacity with an overall length of 4 in., making it easy to reach into tight spaces. The Channellock 804 Adjustable Wrench is just what you need when working on projects around the house or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 7-Star Stud Thread 5/16-18, PK 5 (19712B-5PK)
- CRESCENT 9/16 X 9/16 12 Point SAE Combination Wrench 7.52 in. L (CCW6-05)
- MILWAUKEE TOOL M18 REDLITHIUM XC4.0 Battery, 4.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1840)
- IRWIN End Cutting Nippers, 8 In. (2078318)
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Black (812NW)
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. (WS-2CB)
- CHANNELLOCK WRENCH ADJUSTABLE 10" REVERSE JAW (CL810PW)
- CHANNELLOCK ADJUSTABLE WRENCH 15"" (815)
- CHANNELLOCK WRENCH ADJUSTABLE 10" BLACK (CL810NW)
- CHANNELLOCK 812W 12" Adj Wrench (812W)
- WELLER Crescent Metric and SAE Adjustable Wrench 10 in. L 1 pc (AT210VS)
- Channellock Adjustable Wrenches