Shop All Adjustable Wrenches
Channellock
Adj. Wrench, 18", 2-1/8" Cap., Chrome
Mfr # 818
Zoro # G4559021
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Material Alloy Steel
- Features 4-Thread Knurl
- Insulated / Uninsulated Uninsulated
- Adjustable Wrench Grip Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 818
- Zoro # G4559021
- UPC # 025582600813
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 18 in |
Adjustable Wrench Nominal Length | 18" |
Description
This Chanellock 818 18" Adjustable Wrench is a tool that will help you to save time and effort. It has an ergonomic handle, which allows you to work comfortably for long periods of time. The alloy steel wrench is made with 4-thread knurls, making it easy to adjust the jaws quickly and accurately. The self-adjusting jaw technology helps the wrench grip any size fastener securely. The plain adjustable wrench grip style gives you a better hold on the tool as well as more comfort while using it. With its 1 5/32 in head thickness, this adjustable wrench can also handle hard material like nails and lag bolts. This high quality adjustable wrench from Chanellock is ideal for your next project or repair job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, O Series, LH DIAG, 1 In, 25 TPI (ODL-25-HSB-CP)
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 9 in L (45KG95)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT C 7)
- MAKITA 12'' Metal Cutting Saw (LC1230)
- CHANNELLOCK Adj. Wrench, 18", 2-1/8" Cap., Black (818N)
- CHANNELLOCK 812W 12" Adj Wrench (812W)
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Black (808NW)
- CHANNELLOCK 8WCB 8" Adj Wrench (8WCB)
- CHANNELLOCK Adj. Wrench, 15", 1-21/32" Cap., Black (815N)
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. (WS-2)
- CRESCENT 24" Adjustable Tapered Handle Wrench - Carded (AC224VS)
- Channellock Adjustable Wrenches