Shop All Adjustable Wrenches
Channellock
Adj. Wrench, 15", 1-21/32" Cap., Chrome
Mfr # 815
Zoro # G4624365
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Material Alloy Steel
- Features 4-Thread Knurl
- Insulated / Uninsulated Uninsulated
- Adjustable Wrench Grip Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 815
- Zoro # G4624365
- UPC # 025582701138
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 15 in |
Adjustable Wrench Nominal Length | 15" |
Description
If you are looking for a high-quality adjustable wrench, this Chanellock 15" Adj. Wrench is the perfect choice. It will make short work of your project. The 4-thread knurl on the wrench provides added grip and control when tightening or loosening nuts and bolts. With a jaw capacity of 1 1/2 in., this 15 in. adjustable wrench has an alloy steel construction with a chrome finish to protect against rust and corrosion. Its ergonomic handle allows you to apply more torque without tiring out your hand or wrist, while its self-adjusting feature ensures easy operation without requiring any repositioning of the wrench during use. The Chanellock Adjustable Wrench is one tool that belongs in every toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- MOODY TOOL Mach Scribe, Threaded, Angle Point (51-1733)
- MILWAUKEE TOOL Retaining Ring Plier, 0.047" Tip Diameter (48-22-6533)
- WESTWARD Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPTF (5TWX6)
- CHANNELLOCK Adj. Wrench, 15", 1-21/32" Cap., Black (815N)
- CHANNELLOCK WRENCH ADJUSTABLE 10" NO GRIP BLACK (CL810W)
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Chrome (808WCB)
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. (WS-2CB)
- CHANNELLOCK 806W 6" Adj Wrench (806W)
- CHANNELLOCK WR ADJUSTABLE 10" WIDE AZZ CB (CL6WCB)
- CENTURY DRILL & TOOL Wrench Adjustable 10 Jaw Capacity 1-1/8 Jaw Lgth 1-3/16 Jaw Thick 5/8 (72625)
- Channellock Wrenches