Shop All Adjustable Wrenches
Channellock
Adj. Wrench, 15", 1-21/32" Cap., Black
Mfr # 815N
Zoro # G4550716
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Material Alloy Steel
- Features 4-Thread Knurl
- Insulated / Uninsulated Uninsulated
- Adjustable Wrench Grip Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 815N
- Zoro # G4550716
- UPC # 025582990532
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 15 in |
Adjustable Wrench Nominal Length | 15" |
Description
Adjustable Wrench, Alloy Steel, Black Phosphate, 15 in, Jaw Capacity 1 1/2 in, Plain, Ergonomic, Self-Adjusting, Measuring Scale Yes, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Mag Darby, Knob and Wood Handle, 36x3-1/4" (CF033)
- INGERSOLL-RAND Vane Pack Set Of 6 (JQ2-42-6)
- SUMITOMO Grooving Insert, 0.1181" Insert Width (WCFH323)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7154)
- CHANNELLOCK Adj. Wrench, 15", 1-21/32" Cap., Chrome (815)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 8" (808PW)
- CHANNELLOCK WRENCH ADJUSTABLE 10" BLACK (CL810NW)
- CHANNELLOCK WRENCH ADJUSTABLE 10" REVERSE JAW (CL810PW)
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Black (812NW)
- CHANNELLOCK WRENCH ADJUSTABLE 18" CHROME (CL818)
- PROTO Adjustable Wrench, 10" Overall Length (J710A)
- Channellock Adjustable Wrenches