Shop All Adjustable Wrenches
Channellock
Adj. Wrench, 12", 1-1/2" Cap., Chrome
Mfr # 812WCB
Zoro # G4600924
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Finish Chrome
- Material Alloy Steel
- Features Handles for Durability and Comfort
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 812WCB
- Zoro # G4600924
- UPC # 025582599919
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12" |
Description
When you need to work on projects that require a lot of torque, the Channellock 812WCB Adjustable Wrench is the tool for you. It has cushion grip handles for durability and comfort. Made from alloy steel, this 12" adjustable wrench has a 1 1/2" jaw capacity. The self-adjusting head of the wrench adjusts itself as you turn it, making your job easier. The cushioned grip handle ensures that you can work with ease for long periods of time without tiring out your hands or wrists. The Channellock 812WCB comes with hang holes so you can store it away when not in use. This Channellock 12" Adjustable Wrench is perfect for all your projects around the house or workplace.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Steel Tape Refill, 100 Ft, Engr (NRF-10-100)
- KODIAK CUTTING TOOLS 1/4-20 Combination Drill & Tap (5498328)
- BOSCH Jig Saw Blade Set, Carbide, T Shank, PK3 (T367XHM3)
- HYDE Putty Knife, Flexible, 2", Carbon Steel (02250)
- CHANNELLOCK Adj. Wrench, 15", 1-21/32" Cap., Chrome (815)
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Chrome (812W)
- CHANNELLOCK Adj. Wrench, 24", 2-7/16" Cap., Chrome (824)
- CHANNELLOCK WRENCH ADJUSTABLE 10" BLACK (CL810NW)
- CHANNELLOCK WR ADJUSTABLE 10" WIDE AZZ CB (CL6WCB)
- CHANNELLOCK 8" Adjustable Wrench (8WCB)
- CENTURY DRILL & TOOL Wrenches Adjustable 8 Jaw Capacity 1-5/16 Jaw Length 1 Jaw Thick 9/16 (72624)
- Channellock Adjustable Wrenches