Shop All Adjustable Wrenches
Channellock
Adj. Wrench, 12", 1-1/2" Cap., Black
Mfr # 812NW
Zoro # G4528824
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Material Alloy Steel
- Features 4-Thread Knurl
- Insulated / Uninsulated Uninsulated
- Adjustable Wrench Grip Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 812NW
- Zoro # G4528824
- UPC # 025582185914
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12" |
Description
Adjustable Wrench, Alloy Steel, Black Phosphate, 12 in, Jaw Capacity 1 1/2 in, Plain, Ergonomic, Self-Adjusting, Measuring Scale Yes, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball W/Out Lock, #5-40, 1/4, PK5 (52822X)
- RECOIL Threaded Insert Tool (2KPHC-04)
- JONARD TOOLS Orange Sticks Modified, Flat, PK10 (S-389M/10)
- SEALER SALES Socket for Power Cord for Band Sealers (BS-14)
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Chrome (812W)
- CHANNELLOCK ADJUSTABLE WRENCH 4"" (804)
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Chrome (812WCB)
- CHANNELLOCK Adj. Wrench, 6", 1-5/16" Cap., Chrome (6WCB)
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Black (806NW)
- CHANNELLOCK Adj. Wrench, 15", 1-21/32" Cap., Chrome (815)
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. (WS-2CB)
- Channellock Wrenches