Shop All Adjustable Wrenches
Channellock
Adj. Wrench, 10", 1-3/8" Cap., Chrome
Mfr # 810W
Zoro # G1124846
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Chrome
- Material Alloy Steel
- Insulated / Uninsulated Uninsulated
- Adjustable Wrench Grip Style Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 810W
- Zoro # G1124846
- UPC # 025582185419
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 in |
Adjustable Wrench Nominal Length | 10" |
Description
Adjustable Wrench, Alloy Steel, Chrome, 10 in, Jaw Capacity 1 3/8 in, Plain, Ergonomic, Self-Adjusting, Measuring Scale Yes, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Ratcheting Tie Down Strap 1"X15' (KTI73861)
- GEDORE Open Ended Wrench, 19mm (894 19)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 2, 1/2-13, 0.50 (GP8C---R-----21)
- PFERD 8" Barrette File - Swiss Pattern, Cut 2 (12513)
- CHANNELLOCK Adj. Wrench, 10", 1-13/32" Cap., Black (810NW)
- CHANNELLOCK WRENCH ADJUSTABLE 15"CHROME (CL815)
- CHANNELLOCK WRENCH ADJUSTABLE 4" CHROME (CL804)
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Chrome (812WCB)
- CHANNELLOCK WRENCH ADJUSTABLE 12" CHROME (CL812W)
- CHANNELLOCK Adj. Wrench, 18", 2-1/8" Cap., Black (818N)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size4 max.13 mm (40260104)
- Channellock Wrenches