Shop All Wire Strippers & Crimpers
Channellock
9 1/2 in Crimper 22 to 10 AWG
Mfr # 909CB
Zoro # G2919025
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 9 1/2 in
- Material High Carbon steel
- Features Laser Heat-Treated Cutting Edges Last Longer, Grips Are Designed for Durability and Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 909CB
- Zoro # G2919025
- UPC # 025582463012
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 1/2 in |
Length (In.) | Jaw: 1.16" |
Tool Length | 9 3/8 in |
Jaw Width | 31/64 in |
Minimum Compatible Wire Size | 22 AWG |
Maximum Compatible Wire Size | 10 AWG |
Description
Crimper, Crimper Style Pliers-Style - Crimping Pliers, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Compatible Connector Type Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals, Compatible Terminal Type Insulated, Uninsulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 9 3/8 in, Includes Wire Cutter Yes, Includes Wire Stripper No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 41BA-3/8" Smooth Sleeve Plain Bearing Medium Duty 3/8" Chuck (31138)
- KESON 50 ft Tape Measure, 1/2 in Blade (OTR-1810-50)
- OSG Straight Flute Hand Tap, M6-1.00, Modified Bottoming, 5 Flutes, Metric Coarse (8330073)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 4.0mm (47960)
- CHANNELLOCK CRIMPING PLIER 9.5"" (909)
- CHANNELLOCK 9 1/2 in Crimper 22 to 10 AWG (909)
- CHANNELLOCK PLIER Wire Stripping 7" (CL957)
- CHANNELLOCK 8-1/4" Wire Stripper, 8.25" 10 to 20 AWG (959)
- CHANNELLOCK Channellock® 909 9-1/2" Tapered Nose Crimping Plier (909)
- CHANNELLOCK 6 1/4 in Wire Stripper 10 to 20 AWG (958)
- WIHA Classic Grip Wire Strippers Dual NM-B Cable 7.75-in. (57820)
- Channellock Wire Strippers & Crimpers