Shop All Adjustable Wrenches
Channellock
830 30" Adj Wrench
Mfr # 830
Zoro # G6427532
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30 in.
- Color Chrome
- Jaw Opening Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 830
- Zoro # G6427532
- UPC # 25582827319
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 30 in. |
Details
Color | Chrome |
Item | Wrenches |
Jaw Opening | Standard |
Description
830 30" Adj Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10mm Straight Shank 25mmm Capacity Die Holder (3906-4901)
- KAPRO 995 VULCAN 96" The next Generation in Box Levels (995-41X-96)
- STEELMAN 3-13/16" 8-Point Locknut Socket, 3/4" Drive (60285-27)
- HUOT Tap Index, Jobber Length, Steel (12675)
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Chrome (806W)
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. (WS-2CB)
- CHANNELLOCK Adj. Wrench, 30", 3" Cap., Chrome (830)
- CHANNELLOCK 824 24" Adj Wrench (824)
- CHANNELLOCK 806W 6" Adj Wrench (806W)
- CHANNELLOCK Adj. Wrench, 15", 1-21/32" Cap., Black (815N)
- HOLEX Adjustable Wrench with Coated Handle, Overall Length: 300 mm (813961 300)
- Channellock Wrenches