Shop All Adjustable Wrenches
Channellock
824 24" Adj Wrench
Mfr # 824
Zoro # G6428232
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in.
- Color Chrome
- Jaw Opening Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 824
- Zoro # G6428232
- UPC # 25582270115
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 24 in. |
Details
Color | Chrome |
Item | Wrenches |
Jaw Opening | Standard |
Description
824 24" Adj Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Without Grip (K0162.0200X20)
- TEKTON 1/2 Inch Drive x 11 mm 6-Point Impact Socket (SID22111)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 3/8" (80226)
- CHANNELLOCK WR ADJUSTABLE 10" WIDE AZZ CB (CL6WCB)
- CHANNELLOCK 8WCB 8" Adj Wrench (8WCB)
- CHANNELLOCK Adj. Wrench, 18", 2-1/8" Cap., Chrome (818)
- CHANNELLOCK WRENCH ADJ 12" CODE BLUE GRIP (CL812WCB)
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Chrome (812W)
- CHANNELLOCK WRENCH ADJUSTABLE 4" CHROME (CL804)
- PROTO WR ADJUSTABLE 18 BLACK (PO718S)
- Channellock Adjustable Wrenches