Shop All Adjustable Wrenches
Channellock
812W 12" Adj Wrench
Mfr # 812W
Zoro # G6429002
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in.
- Color Chrome
- Jaw Opening Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 812W
- Zoro # G6429002
- UPC # 25582185518
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in. |
Details
Color | Chrome |
Item | Wrenches |
Jaw Opening | Wide |
Description
812W 12" Adj Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL Head Key Cutter, 0.625 x 0.0938 Slot (78-1680)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91108)
- MILWAUKEE TOOL Rotary Tool and Battery Kit (2460-20, 48-59-2420)
- ZORO SELECT Combination Tool, 1-1/2-8, 1pcs. (87304)
- CHANNELLOCK 806W 6" Adj Wrench (806W)
- CHANNELLOCK 6SWCB 6" Adj Wrench (6SWCB)
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. (WS-2CB)
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. (WS-2)
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Chrome (808W)
- CHANNELLOCK WRENCH ADJUSTABLE 12" BLACK PHOS (CL812NW)
- PROTO Adjustable Wrench, Ergonomic, Satin Chrome (J708LA)
- Channellock Adjustable Wrenches