Shop All Adjustable Wrenches
Channellock
808W 8" Adj Wrench
Mfr # 808W
Zoro # G6427916
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in.
- Color Chrome
- Jaw Opening Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channellock
- MFR # 808W
- Zoro # G6427916
- UPC # 25582185310
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in. |
Details
Color | Chrome |
Item | Wrenches |
Jaw Opening | Wide |
Description
808W 8" Adj Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT 3/8 inch Drive Bit Socket, 7/32 inch (637632 7/32)
- SLUGGER BY FEIN Annular Cutter, 3 dia., 2D (63134762104)
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-150)
- GEAR KEEPER Instrument Retractor, 16 in L, 4-13/64 lb. (RT3-4568)
- CHANNELLOCK 812W 12" Adj Wrench (812W)
- CHANNELLOCK 6SWCB 6" Adj Wrench (6SWCB)
- CHANNELLOCK Adj. Wrench, 24", 2-7/16" Cap., Chrome (824)
- CHANNELLOCK Adj. Wrench, 15", 1-21/32" Cap., Black (815N)
- CHANNELLOCK ADJUSTABLE WRENCH 4"" (804)
- CHANNELLOCK WRENCH ADJUSTABLE 4" CHROME (CL804)
- PERFORMANCE TOOL 8 In Adjustable Wrench, W8C (W8C)
- Channellock Wrenches