Shop All Plier Sets
Channellock
8 Piece Plier Set Dipped Handle
Mfr # GS-27
Zoro # G9342503
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Material Chrome Vanadium Steel, Carbon Steel
- Overall Length 6 in, 6 1/2 in, 8 in, 9 1/2 in, 10 in, 12 in
- Features High Leverage
- Handle Type Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # GS-27
- Zoro # G9342503
- UPC # 025582830678
- Country of Origin Multiple
- Category Plier Sets
Dimensions
Overall Length | 6 in, 6 1/2 in, 8 in, 9 1/2 in, 10 in, 12 in |
Description
Plier Sets, ESD-Safe No, Insulated No, Number of Pliers 8, Plier Types Diagonal, Lineman's, Long Nose, Slip-Joint, Tongue & Groove, Pliers Included 12 in, 10 in and 6 1/2 in Tongue and Groove, 6 1/2 in Slip-Joint, 6 in Diagonal Cutter, 8 in Long Nose, 9 1/2 in Linemans, Jaw Opening Type Manual, Grip Style Standard Cushion, Additional Tools Included Adjustable Wrench, Features High Leverage, Handle Color Blue, Handle Style Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Professional Router Speed Control (18852)
- KRAFT TOOL Scraper, Stiff, 3", SS (DW035)
- IRWIN BIT EXT 12"" LOCK N LOAD (4935705)
- KLEIN TOOLS Chicago® Grip with Latch 0.37-Inch Cable (1684-5H)
- CHANNELLOCK TOOL SET 5 PC (426430449909 3017) (CLTOOLROLL-52)
- CHANNELLOCK 3 Piece Griplock Plastic Grip Tongue and Groove Plier Set Dipped Handle (GLS-3)
- CHANNELLOCK 4 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (PC-1)
- CHANNELLOCK Griplock Plier Set, 2 pcs. (GLS-2)
- CHANNELLOCK 5 Piece Gift Sets Plastic Grip Plier Set Dipped Handle (TOOL ROLL 1)
- CHANNELLOCK Slip Joint Plier, Shear, 6.5" (526)
- CENTRAL TOOLS Torque Multiplier Max Output 2000 Ft/Lbs (CEN6387)
- Channellock Plier Sets