Shop All Plier Sets
Channellock
8 Piece Gift Sets Plier and Wrench Set Dipped Handle
Mfr # GS-28
Zoro # G4194206
Free Shipping & Returns
$162.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Material Steel
- Overall Length 6 1/2 in, 8 in, 9 1/2 in, 10 in, 12 in
- Color Blue (Handle)
- Features Laser Heat-Treated Cutting Edges and Teeth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Channellock
- MFR # GS-28
- Zoro # G4194206
- UPC # 025582397133
- Country of Origin Multiple
- Category Plier Sets
Dimensions
Overall Length | 6 1/2 in, 8 in, 9 1/2 in, 10 in, 12 in |
Jaw Width | 3/4 in, 1 1/4 in, 1 3/8 in, 2 7/8 in |
Jaw Length | 7/8 in, 1 in, 1 3/8 in, 1 1/2 in, 2 3/8 in |
Tip Width | 11/100 in, 7/25 in |
For Maximum Outside Diameter | 47/50 in, 1 19/50 in, 2 in, 2 1/4 in |
For Maximum Wire Diameter | 0.162 in |
Description
Plier and Wrench Set, ESD-Safe No, Insulated No, Number of Pliers 8, Plier Types Diagonal, Lineman's, Long Nose, Slip-Joint, Tongue & Groove, Pliers Included 12 in, 10 in, and 6 1/2 in V-Jaw Tongue and Groove, 6 in Diagonal, 6 in Slip-Joint, 8 in Long Nose, 9 in High Leverage Linemens, Jaw Opening Type Manual, Grip Style Standard Cushion, Additional Tool Functions Wire Cutter, Additional Tools Included Adjustable Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME 2000 Ft/Lb TorqIt Electric Torque Wrench Kit - 1" Drive (67520K)
- STARRETT Micrometer Extension (78/782H)
- HOUGEN 8MM RotaCut Hole Cutter (11208)
- CS UNITEC Non Sparking Hammer, Claw, 1 lb, Aluminum Bronze (EX122U-0100A)
- CHANNELLOCK LITTLE CHAMP® 4.5" SLIP JOINT PLIERS, W/ WIRE CUTTING SHEAR (524)
- CHANNELLOCK Slip Joint Plier, Shear, 6.5" (526)
- CHANNELLOCK 4 Piece Plastic Grip Pros Choice Set (PC-2)
- CHANNELLOCK PLIER 20-1/4""CHANNELLOCK (480)
- CHANNELLOCK TOOL ROLL-1 5pc Technicians Plier Set (TOOL ROLL-1)
- CHANNELLOCK 3 Piece Channellock Plastic Grip Retaining Ring Plier Set (RT-3)
- KNIPEX 3 Piece Bi-Material Grip Plier Set Multi-Component Grips Handle (00 20 11)
- Channellock Plier Sets