Shop All Tongue & Groove Pliers
Channellock
8 in Straight Jaw Tongue and Groove Plier, Serrated
Mfr # 428
Zoro # G4025174
original price:
$24.98
31% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Plier Jaw Style Straight Jaw
- Features Channellock Blue(R) Grips For Comfort, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Patented Safe-T-Stop(R) Feature Prevents Finger Pinch, Permalock(R) Fastener Eliminates Nut And Bolt Failure, Right Angle
- Material Steel
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 428
- Zoro # G4025174
- UPC # 025582823311
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 8 in |
Jaw Length | 1 1/8 in |
Overall Length Range | 6 - 8 in |
Description
Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape Flat, Overall Length 8 in, Maximum Jaw Opening 1 1/2 in, Number of Jaw Positions 4, Jaw Width Not Applicable, Jaw Length 1 1/8 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 23mm 6 pt Metric Socket, 6 Points (323)
- KO-KEN Socket TORX E6 50mm 1/4 Sq. Drive (2325-E6)
- UNGER Unger, Safety Scraper, 1 1/2in Wide, 4in Steel Handle (SR50)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54311)
- CHANNELLOCK 9 1/2 in V-Jaw Tongue and Groove Plier, Serrated (422)
- CHANNELLOCK 16 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (460)
- CHANNELLOCK Tongue and Groove Pliers (440)
- CHANNELLOCK 6 1/2 in V-Jaw Tongue and Groove Plier, Serrated (412)
- CHANNELLOCK 10 in Straight Jaw Tongue and Groove Plier, Serrated (430)
- CHANNELLOCK 12 in V-Jaw Tongue and Groove Plier, Serrated (442)
- IRWIN IRWIN VISE-GRIP® 2078112 GV12 12" GrooveLock V-Jaw Tongue & Groove Plier (2078112)
- Channellock Tongue & Groove Pliers