Shop All Linemans Pliers
Channellock
8 in Linemans Plier, Steel
Mfr # E348CB
Zoro # G9985893
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Length 1 49/64 in
- Jaw Width 1 in
- Jaw Thickness 17/64 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # E348CB
- Zoro # G9985893
- UPC # 025582826411
- Country of Origin United States
- Category Linemans Pliers
Dimensions
Jaw Length | 1 49/64 in |
Jaw Width | 1 in |
Overall Length | 8 in |
Tip Width | 17/64" |
Overall Length Range | 6 - 8 in |
Description
The Chanellock E348CB Linemans Pliers are the essential tool for working on overhead power lines. You will be able to work with ease, thanks to the cushion grip handle. The 8 in. long plier has cushioned grips that offer a firm hold and maximum comfort. The jaw length is 1 49/64 in., jaw width is 1 in., jaw thickness is 17/64 in., and overall length is 8 in. It has carbon steel jaws which are resistant to pitting and corrosion, making it durable enough for all your jobs. With its high quality design, the Chanellock E348CB Linemans Pliers are an investment you won't regret making.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3 Pc 1/4 3/8 & 1/2 90T Tooth Ratchet Set, 81206T (81206T)
- ZORO SELECT Nosepiece, 1/8 In, For Use With 5TUW6 (5PXC0)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405008508)
- STEELMAN 5-Piece 1/2" Drive 6-Point Thin Wall Impact Flip Socket and Knockout Bar Set with Half Sizes (60443)
- CHANNELLOCK 8-1/2 in Linemens Plier Round Nose High Leverage, Steel (368)
- CHANNELLOCK PLIER 8.75"" IRONWORKER'S (350S)
- CHANNELLOCK PLIER HIGH LEVERAGE LINEMAN 9" (CL369)
- CHANNELLOCK 7 1/2 in XLT Linemans Pliers High Leverage, Steel (367)
- CHANNELLOCK PLIER HI LEVERAGE LINEMAN 9.5"CODE BLUE (CL369CB)
- CHANNELLOCK 8 in Linemans Plier, Steel (348)
- GARDNER BENDER Pliers Lineman Volt Sensng 8In (GPT-90)
- Channellock Linemans Pliers