Shop All Cutting Pliers
Channellock
8 3/8 in XLT(TM) High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated
Mfr # 338CB
Zoro # G4766745
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
- Handle Type Ergonomic
- Jaw Length 3/4 in
- Jaw Width 1 1/4 in
- Material High Carbon steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 338CB
- Zoro # G4766745
- UPC # 025582462015
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 1 1/4 in |
Overall Length | 8 3/8 in |
For Maximum Diameter Hard Steel | 3/64 in |
Maximum Wire Cutting Diameter | 0.162 in |
Overall Length Range | 6 - 8 in |
Cutter Length | 3/4 in |
Description
High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 8 3/8 in, For Maximum Diameter Hard Steel 3/64 in, Jaw Length 3/4 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 0.162 in, Maximum Wire Cutting Gauge 10 AWG, Tether Ready No, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spiral Collet, 1555784 (ET313DC-4S8)
- J.W. WINCO GN451-20-15-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-20-15-M6-ES-55)
- CURRENT TOOLS 12’ Manhole Sheave (312)
- STAHLWILLE TOOLS Cross-head screwdriver DRALL PH Size1 blade length 25 mm (47341001)
- CHANNELLOCK 7 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (337)
- CHANNELLOCK 338 8" HL Diag Cutting Plier (338)
- CHANNELLOCK Channellock® 337 7" High Leverage Diagonal Lap Joint Cutting Plier (337)
- CHANNELLOCK PLIER END CUTTER 7" (CL357)
- CHANNELLOCK Welding Plier, 9", w/High Leverage Cutter (360)
- CHANNELLOCK 7 3/4 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (447)
- AVEN Cutter, Tapered Narrow Head, Flush (10503)
- Channellock Cutting Pliers