Shop All Wire Strippers & Crimpers
Channellock
8-1/4" Wire Stripper, 8.25" 10 to 20 AWG
Mfr # 959
Zoro # G0396547
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 10 to 20 AWG
- Overall Length 8 1/4 in
- Features LEAN pliers nose pulls and loops wire
- Application Cutting, Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 959
- Zoro # G0396547
- UPC # 025582440419
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 1/4 in |
Length (In.) | Jaw: 1.26" |
Overall Length Range | 6 - 8 in |
Details
Capacity | 10 to 20 AWG |
Features | LEAN pliers nose pulls and loops wire |
Application | Cutting, Stripping |
Number of Pieces | 1 |
Item | Wire Stripper,8.25" |
Insulated | No |
Handle Color | Blue |
Weight | 0.34 lb |
Tool Functions | Cut |
Cutting Capacities | 10-24 (Screw), 10-32 (Screw), 20 to 8 AWG(Solid), 22 to 10 AWG(Stranded), 4-40 (Screw), 6-32 (Screw), 8-32 (Screw) |
Description
Wire Stripper,8.25 In., Cutting Capacities 10-24 (Screw), 10-32 (Screw), 20 to 8 AWG(Solid), 22 to 10 AWG(Stranded), 4-40 (Screw), 6-32 (Screw), 8-32 (Screw), Insulated No, Application Cutting, Stripping, Features LEAN pliers nose pulls and loops wire, Handle Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive, Oxygen Sensor Socket, SAE Socket (47749)
- MOODY TOOL Open End Wrench, 2-1/2mm, 30 Deg, 3 in. L (76-1831)
- KRAFT TOOL Fresno Trowel, BS, 24x5" (CC830B-01)
- KETT TOOL Electric 18 Gauge Double Cut Shears KD-400 (KD-400)
- CHANNELLOCK Channellock® 909 9-1/2" Tapered Nose Crimping Plier (909)
- CHANNELLOCK CRIMPING PLIER 9.5"" (909)
- CHANNELLOCK 9 1/2 in Crimper 22 to 10 AWG (909CB)
- CHANNELLOCK 8 1/4 in Wire Stripper 22 to 10 AWG (908)
- CHANNELLOCK PLIER WIRE STRIPPER/CRIMPER 8.5" (CL959)
- CHANNELLOCK 6 1/4 in Wire Stripper 10 to 20 AWG (958)
- PALADIN TOOLS Crimper 1300 Non-Insulated Awg 22-12 (PA1306)
- Channellock Wire Strippers & Crimpers