7in CURVED JAW LOCKING PLIERS W/ CUTTER
Mfr # 102-7
Zoro # G110055454
Key Features
- Material Alloy Steel
- Plier Jaw Style Curved
- Color Black
- Weight 0.89 lbs
Product Information
- Brand Channellock
- MFR # 102-7
- Zoro # G110055454
- UPC # 25582329011
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Overall Length | 7 in. |
Details
Material | Alloy Steel |
Plier Jaw Style | Curved |
Color | Black |
Weight | 0.89 lbs |
Description
CHANNELLOCK Locking Pliers make fast and easy work of your toughest jobs. This full line of locking tools offer unique features such as an Extended-Release Lever to avoid finger pinch and allow for one-handed use when clamping or gripping stubborn fasteners, round, or flat stock. Forged Steel Jaws maximize strength while a centered steel rod and lever hold a tight handle alignment. Retain jaw position with the lock nut feature supported by a durable piano wire spring. Epoxy Coating provides ultimate rust prevention and is extremely spatter resistant. Lock up a hard days work with CHANNELLOCKs full line of Locking Pliers.
- •CURVED JAW offers advanced control, providing additional contact points on multiple fastener types and round stock
- •WIRE CUTTER for versatility
- •FORGED STEEL JAWS for maximum strength and durability
- •EXTENDED-RELEASE LEVER allows for quick one-handed control and prevents finger pinch
- •EPOXY RESIN COATING for ultimate rust prevention and spatter resistance
- •LOCK NUT FEATURE retains jaw adjustment
- •CENTER STEEL ROD & LEVER supports handle alignment
- •DURABLE COILED SPRING for added clamp performance
- •CHANNELLOCK® Locking Pliers are made in Spain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 18 Ga. 2 in. Brad Nailer Kit (BN200C)
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (369137)
- URREA 13 Piece SAE Hex Key Set, 4972R (4972R)
- KLEIN TOOLS 7/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft (630-7/16M)
- CHANNELLOCK 10in CURVED JAW LOCKING PLIERS W/ CUTTER (102-10)
- CHANNELLOCK 5in CURVED JAW LOCKING PLIERS W/ CUTTER (102-5)
- CHANNELLOCK PLIER PUMP/GROOVE 9.5"" (420)
- CHANNELLOCK 6in C-CLAMP LOCKING PLIERS (106-6)
- CHANNELLOCK 7in STRAIGHT JAW LOCKING PLIERS (101-7)
- CHANNELLOCK Retaining Ring Plier, Convertible, 1 pc. (927)
- IRWIN 4 in Locking Pliers (1002L3)
- Channellock Locking Pliers