Shop All Needle Nose Pliers
Channellock
7 7/8 in Needle Nose Plier Comfort Grip Handle
Mfr # 738
Zoro # G9983732
product price: $22.95
/ea
$22.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/8 in
- Features Crosshatch Teeth to Provide Maximum Grip, Designed for Long Reach Applications and Hard to Reach Spaces
- Material High Carbon steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 738
- Zoro # G9983732
- UPC # 025582168375
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 1/8 in |
Tip Width | 7/64 in |
Jaw Length | 1 1/4 in |
Overall Length Range | 6 - 8 in |
Description
This Channellock 738 Needle Nose Plier is the perfect tool for getting into small spaces. The pliers are made of high carbon steel, making them sturdy and durable. The needle nose pliers have a crosshatch teeth pattern that makes it easy to grip items firmly. It has an overall length of 7 7/8 in., jaw length of 1 3/16 in., jaw width of 1/16 in., and tip width of 7/64 in. It has a comfort grip handle with blue coloration. If you need precision, the Channellock Needle Nose Plier is the ideal tool for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cornerbead Clincher w/Mallet, 13-1/2 x 3 (13A765)
- PRIMEFIT Industrial Blowgun w 36-in. Extension and 2 Hi Flow Tips (XBG6036)
- DORIAN Turning Toolholder, DCMT, SDJCR08-3A, RH (73310151880)
- JONARD TOOLS Extraction Tool, Size 20, 6 In L, Red (R-4601)
- CHANNELLOCK CHANNELLOCK Long Nose Pliers with Side Cutter (317)
- CHANNELLOCK 7 51/64 in Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E388CB)
- CHANNELLOCK Long Reach Pliers, 8 in.L, Carbon Steel (748)
- CHANNELLOCK PLIER LONG NOSE 8" HI LEV (CLE318)
- CHANNELLOCK 6in COMBINATION LONG NOSE LOCKING PLIERS (103-6)
- CHANNELLOCK Plier, Long Nose, Side Cutter, 6" (326)
- EXCELTA 5 3/4 in TealShield(TM) Bent Long Nose Plier Molded Grip Handle (2829)
- Channellock Pliers