Shop All Needle Nose Pliers
Channellock
7 51/64 in Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle
Mfr # E388CB
Zoro # G9985823
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/4 in
- Features High Leverage
- Material High Carbon steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # E388CB
- Zoro # G9985823
- UPC # 025582826718
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/4 in |
Tip Width | 1/8 in |
Jaw Length | 2 5/8 in |
Overall Length Range | 6 - 8 in |
Description
This CHANNELLOCK E388CB Long Nose Plier is the ideal tool for gripping, pulling and turning objects. It features a serrated jaw and slip-resistant handle. The plier has a long nose design that allows you to access tight spaces easily. This needle nose pliers is made of high carbon steel for durability. The handles are made of plastisol and code blue grips for added comfort and grip strength. It has an overall length of 7 51/64 in., with a jaw length of 2 39/64 in. and jaw width of 45/64 in.. With its long nose design, this CHANNELLOCK Long Nose Plier will allow you to complete your work with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Horiz-Vert-Square Rotary Laser Kit+, 180 (LAR 160G)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T075R)
- MILWAUKEE TOOL Gearcase Assy (ML14-30-0083)
- EXCEL BLADES Dexter Mat Cutter Blades, 5 PK (20203IND)
- CHANNELLOCK 7 13/16 in XLT Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E318)
- CHANNELLOCK PLIERS BENT LONG NOSE 8" HI LEVERAGE (CLE388)
- CHANNELLOCK CHANNELLOCK Long Nose Pliers with Side Cutter (317)
- CHANNELLOCK PLIER LONG REACH LONG NOSE 8" (CL738)
- CHANNELLOCK PLIER LONG NOSE 6" W/SIDE CUTTER (CL326)
- CHANNELLOCK Welding Pliers, 9 In. (360CB)
- IRWIN TOOLS 9LN The Original 9 Long Nose Locking Plier (1502L3)
- Channellock Needle Nose Pliers