Shop All Adjustable Wrenches
Channellock
6SWCB 6" Adj Wrench
Mfr # 6SWCB
Zoro # G6428205
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in.
- Color Blue
- Jaw Opening Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 6SWCB
- Zoro # G6428205
- UPC # 25582833617
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 6 in. |
Details
Color | Blue |
Item | Wrenches |
Jaw Opening | Wide |
Description
6SWCB 6" Adj Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Grip, Handle 544 (61605)
- DAVIES Three Prong Clamp Knob, 3/8-16 Thread Size, 1.02"L, GP Phenolic (3040AH)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MG)
- KNIPEX 7 1/2 in Crimper 28 to 7 AWG (97 53 08)
- CHANNELLOCK WRENCH ADJUSTABLE 18" CHROME (CL818)
- CHANNELLOCK 806W 6" Adj Wrench (806W)
- CHANNELLOCK Adj. Wrench, 10", 1-3/8" Cap., Chrome (810W)
- CHANNELLOCK WRENCH ADJUSTABLE 6" BLACK PHOS (CL806NW)
- CHANNELLOCK 8WCB 8" Adj Wrench (8WCB)
- CHANNELLOCK 8SWCB 8" Adj Wrench (8SWCB)
- WILLIAMS Williams Ratchet Wrench, Adjustable, Chrome, 8" (13108)
- Channellock Wrenches