6in COMBINATION LONG NOSE LOCKING PLIERS
Mfr # 103-6
Zoro # G510055450
Key Features
- Material Alloy Steel
- Handle Color Black
- Weight 0.5 lbs
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 103-6
- Zoro # G510055450
- UPC # 25582328410
- Country of Origin Spain
- Category Needle Nose Pliers
Dimensions
Overall Length | 6 in. |
Details
Material | Alloy Steel |
Handle Color | Black |
Weight | 0.5 lbs |
Description
CHANNELLOCK Locking Pliers make fast and easy work of your toughest jobs. This full line of locking tools offer unique features such as an Extended-Release Lever to avoid finger pinch and allow for one-handed use when clamping or gripping stubborn fasteners, round, or flat stock. Forged Steel Jaws maximize strength while a centered steel rod and lever hold a tight handle alignment. Retain jaw position with the lock nut feature supported by a durable piano wire spring. Epoxy Coating provides ultimate rust prevention and is extremely spatter resistant. Lock up a hard days work with CHANNELLOCKs full line of Locking Pliers.
- •LONG NOSE for maximum clearance in confined work environments
- •COMBINATION design offers a serrated jaw pattern and includes an additional pipe grip feature
- •FORGED STEEL JAWS for maximum strength and durability
- •EXTENDED-RELEASE LEVER allows for quick one-handed control and prevents finger pinch
- •EPOXY RESIN COATING for ultimate rust prevention and spatter resistance
- •LOCK NUT FEATURE retains jaw adjustment
- •CENTER STEEL ROD & LEVER supports handle alignment
- •DURABLE COILED SPRING for added clamp performance
- •CHANNELLOCK® Locking Pliers are made in Spain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- DRILL AMERICA #10 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD10ST)
- BALDOR-RELIANCE Grinder, 75 HP, 3600 rpm, 1-Phase, 60 Hz (8107WD)
- CRESCENT 1" x 8m/26' P1000 Series SAE/Metric Yellow Clad A30 Blade Power Return Tape Measure (PHV1048CMEN)
- CHANNELLOCK 10in COMBINATION LONG NOSE LOCKING PLIERS (103-10)
- CHANNELLOCK 8 in Long Nose Plier with Side Cutters 2 1/4 In Jaw Opening Comfort Grip Handle (317)
- CHANNELLOCK Plier, Long Nose, 8" (3017)
- CHANNELLOCK Plier, Duck Bill, Long Reach, 8" (718)
- CHANNELLOCK Plier, Long Nose, Side Cutter, 6" (326)
- CHANNELLOCK $Long Nose Pliers - 9-1/2" (CL420)
- XCELITE 6 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (NN7776VN)
- Channellock Pliers