6in C-CLAMP LOCKING PLIERS
Mfr # 106-6
Zoro # G210055453
Key Features
- Material Alloy Steel
- Overall Length 6 in.
- Color Black
- Weight 0.59 lbs
Product Information
- Brand Channellock
- MFR # 106-6
- Zoro # G210055453
- UPC # 25582328816
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Overall Length | 6 in. |
Details
Material | Alloy Steel |
Color | Black |
Weight | 0.59 lbs |
Description
CHANNELLOCK Locking Pliers make fast and easy work of your toughest jobs. This full line of locking tools offer unique features such as an Extended-Release Lever to avoid finger pinch and allow for one-handed use when clamping or gripping stubborn fasteners, round, or flat stock. Forged Steel Jaws maximize strength while a centered steel rod and lever hold a tight handle alignment. Retain jaw position with the lock nut feature supported by a durable piano wire spring. Epoxy Coating provides ultimate rust prevention and is extremely spatter resistant. Lock up a hard days work with CHANNELLOCKs full line of Locking Pliers.
- •C-CLAMP offers additional clearance when securing material
- •PRECISE Clamping Jaws streamline design secure corner clamps with less obstruction
- •12-INCH C-CLAMP: 4-inch vertical capacity when jaws closed and over a 3-1/2-inch throat depth
- •FORGED STEEL JAWS for maximum strength and durability
- •EXTENDED-RELEASE LEVER allows for quick one-handed control and prevents finger pinch
- •EPOXY RESIN COATING for ultimate rust prevention and spatter resistance
- •LOCK NUT FEATURE retains jaw adjustment
- •CENTER STEEL ROD & LEVER supports handle alignment
- •DURABLE COILED SPRING for added clamp performance
- •CHANNELLOCK® Locking Pliers are made in Spain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8788)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 1/4-E (68816)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X35)
- STAHLWILLE TOOLS Service MANOSKOP torque wrench w.mount for insert tools No.730N/100 FIX 200-1000 N·m mount 22x28 mm (96503100)
- CHANNELLOCK PLIER PUMP/GROOVE 9.5"" (420)
- CHANNELLOCK SLIP JOINT PLIER 6.5"" (526)
- CHANNELLOCK PLIER 10" T & G CODE BLUE PLIER (CL430CB)
- CHANNELLOCK Retaining Ring Plier, Convertible, 6 pcs. (926)
- CHANNELLOCK 12in C-CLAMP LOCKING PLIERS W/ SWIVEL PADS (107-12)
- CHANNELLOCK 10in STRAIGHT JAW LOCKING PLIERS (101-10)
- TEKTON 5 in, 9 in, 10 in, 10 in Lock Pliers Set 4 Pieces (PLK99902)
- Channellock Pliers