Shop All Snips
Channellock
610SS 10" Aviation Snip
Mfr # 610SS
Zoro # G6433568
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in.
- Length 10 in.
- Style Utility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 610SS
- Zoro # G6433568
- UPC # 25582836014
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 10 in. |
Length | 10 in. |
Details
Item | Pliers and Cutters |
Style | Utility |
Description
610SS 10" Aviation Snip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Lock Miter Bit, 2-11/64" dia. (99-035)
- OLFA 6-9/32 in L. Hook-Style Safety Cutter, Fixed Blade, Safety Recessed (SK-10)
- DRILL AMERICA 7/8"-9 HSS Hex Die (DWTHSHEX789)
- SUNEX 3/4" Drive Socket Extension, SAE (4313)
- CHANNELLOCK Aviation Snip, Straight, 10", Straight, 9.38", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610BS)
- CHANNELLOCK Aviation Snip, Straight, 10", Straight, 9.88", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610SS)
- CHANNELLOCK Tinner Snip, Straight, 8", Straight, 8.3" (608TS)
- CHANNELLOCK Aviation Snip, Upright, Right, 10", Upright, Right, 8.18" (610UR)
- CHANNELLOCK TORX SET 5PC (TS-5A)
- CHANNELLOCK 610AL 10" Aviation Snip (610AL)
- TINKERTOOLS Picking and Trimming Snips (TI50888)
- Channellock Knives, Cutters & Snips