Shop All Snips
Channellock
610AL 10" Aviation Snip
Mfr # 610AL
Zoro # G6437174
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in.
- Length 10 in.
- Style Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 610AL
- Zoro # G6437174
- UPC # 25582835710
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 10 in. |
Length | 10 in. |
Details
Item | Pliers and Cutters |
Style | Left |
Description
610AL 10" Aviation Snip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .119 HSS Chucking Reamer Straight Flute Straight Shank (5474128)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 5/16" (10 Pk) (49-66-0503)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 7/8"-Spline (JSCR28)
- IRWIN Adjustable Spade Bit (45002)
- CHANNELLOCK Aviation Snip, Straight, 10", Straight, 9.88", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AS)
- CHANNELLOCK Aviation Snip, Offset, Right, 10", Offset, Right, 9.6" (610FR)
- CHANNELLOCK Tinner Snip, Straight, 8", Straight, 8.3" (608TS)
- CHANNELLOCK Aviation Snip, Left, 10", Left, 9-3/4", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AL)
- CHANNELLOCK Aviation Snip, Straight, 10", Straight, 9.38", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610BS)
- CHANNELLOCK Tinner Snip, Straight, 12", Straight, 12.3" (612TS)
- MALCO Malco M14A 14 in. Straight Cut Aluminum Snip (M14A)
- Channellock Knives, Cutters & Snips