Shop All Slip Joint Pliers
Channellock
526 6.5" Slip Joint Plier
Mfr # 526
Zoro # G6436903
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 526
- Zoro # G6436903
- UPC # 25582200372
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Overall Length | 6.5 in. |
Details
Plier Item | Pliers and Cutters |
Description
526 6.5" Slip Joint Plier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Square Screwdriver #0 Round (660)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X1)
- ALLPAX Packing Hook, Rigid, No. 12, 14-1/8" L (AX1227)
- IRWIN STEP DRL #2 3/16""-1/2"" (10232)
- CHANNELLOCK PLIERS 6.5""&10""CHANNELOK (TG2)
- CHANNELLOCK PLIER GRIP-LOCK 9.5" (CLGL-10)
- CHANNELLOCK $PLIER SLIP JOINT 6" (CL526)
- CHANNELLOCK PLIER GRIP-LOCK 12" (CLGL-12)
- CHANNELLOCK PLIER NUTBUSTER 9.5" T & G (CL410)
- CHANNELLOCK Channellock® 526 6-1/2" Slip Joint Plier (526)
- A & E HAND TOOLS 9In Straight Tip Lock Ring Pliers (1407)
- Channellock Slip Joint Pliers