Shop All Cutting Pliers
Channellock
447 7.75" HL Diag Cutting Plier
Mfr # 447
Zoro # G6292974
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-3/4 in.
- Plier Jaw Style Diagonal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 447
- Zoro # G6292974
- UPC # 25582137975
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Overall Length | 7-3/4 in. |
Details
Plier Jaw Style | Diagonal |
Plier Item | Pliers and Cutters |
Description
447 7.75" HL Diag Cutting Plier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9/16"x24"x29" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1070)
- BOSCH 165' Distance Measure (GLM 50 C)
- OEMTOOLS 1-1/4" Jumbo Combination Wrench (22104)
- XCELITE 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (EC54JN)
- CHANNELLOCK PLIER END CUTTER 7" (CL357)
- CHANNELLOCK PLIER FENCE TOOL 10-1/2" (CL85)
- CHANNELLOCK NIPPERS 10" END CUTTING (CL148-10)
- CHANNELLOCK 8 1/4 in End Cutting Nipper Uninsulated (358)
- CHANNELLOCK Concretor Nipper, 10" (35-250)
- CHANNELLOCK CENTER CUT PLIER 8.3""BLU (458)
- PROTO Wire Twist Plier, Automatic, Reverse, 12 In (J198)
- Channellock Cutting Pliers