Shop All Plier Sets
Channellock
4 Piece Plastic Grip Pros Choice Set
Mfr # PC-2
Zoro # G6978498
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material High Carbon steel
- Overall Length 7 1/4 in, 8 in, 9 1/2 in
- Color Blue (Handle)
- Features Permalock(R) Fastener to Eliminate Nut and Bolt Failure, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Laser-Hardened Teeth to Provide a Better, Longer Lasting Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # PC-2
- Zoro # G6978498
- UPC # 025582970039
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 7 1/4 in, 8 in, 9 1/2 in |
Jaw Length | 7/8 in, 1 in, 1 1/8 in, 2 3/8 in |
For Maximum Outside Diameter | 1 1/2 in |
Details
Number of Pieces | 4 |
Material | High Carbon steel |
Color | Blue (Handle) |
Features | Permalock(R) Fastener to Eliminate Nut and Bolt Failure, Patented Reinforcing Edge to Minimize Stress Breakage and Right Angle, Laser-Hardened Teeth to Provide a Better, Longer Lasting Grip |
Capacity | 1-1/2" |
Blade Type | Set |
Includes | 7 in Diagonal Cutting Pliers, 8 in Long Nose Pliers With Side Cutter, 8 in Slip Joint Pliers, 91/2 in Tongue & Groove Pliers |
Item | Pros Choice Set,4 pcs. |
Handle Color | Blue |
Insulated | No |
Jaw Bend | 0 Degrees |
Cutting Capacities | 0.047 in to 0.091 in (Hard & Medium-Hard Wire), 0.063 in to 0.091 in (Music Wire), 0.070 in to 0.091 in (Music Wire), 0.162 in (Soft Wire) |
Number of Pliers | 4 |
Maximum Jaw Opening | 1 1/2 in |
Grip Material | Plastic |
Nose Shape | Long |
Jaw Shape | Flat |
Steel Type | High Carbon Steel |
Plier Material | Steel |
For Wire/Cable Type | Music Wire |
Description
With this ChanneLlock PC-2 Pros Choice Set, you get 4 different pliers with blue handles. Each of these pliers has a high carbon steel construction that provides durability and ensures resistance to corrosion. The tools are designed for heavy duty use. They are equipped with wide jaws that can grip round objects securely. Their grips are made of anti-slip material, so they will provide better control during operation. You can use the ChanneLlock PC-2 Pros Choice Set on various projects, including automotive repair and electrical work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 30MM X 50MM 12,000-Series Annular Cutter (12430)
- MORSE 3In.-18T Airsaw Met Rec Bim, PK5 (RBA318T05)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- GEARWRENCH 3/8" Drive Long Triple Square Bit Metric Socket 8mm (80450)
- CHANNELLOCK PLIER SET 5PC (317420447426909) (CLTOOLROLL-5)
- CHANNELLOCK PLIER SET 2 PC T & G (426 & 420) (CLGS-1)
- CHANNELLOCK PC-41 4pc Pro's Choice Set (PC-41)
- CHANNELLOCK 2-Pc Electrician's Plier Set (CLGS-10)
- CHANNELLOCK TOOL ROLL-1 5pc Technicians Plier Set (TOOL ROLL-1)
- CHANNELLOCK 2 Piece Griplock Plastic Grip Tongue and Groove Plier Set Ergonomic Handle (GLS-1)
- KNIPEX Water Pump Pliers Sets, 2 pc Mini Pliers (00 20 72 V02)
- Channellock Plier Sets