Shop All Cutting Pliers
Channellock
358 8" End Cutting Plier
Mfr # 358
Zoro # G6293148
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in.
- Plier Jaw Style End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 358
- Zoro # G6293148
- UPC # 25582156211
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Overall Length | 8 in. |
Details
Plier Jaw Style | End |
Plier Item | Pliers and Cutters |
Description
358 8" End Cutting Plier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #36 (C08106)
- SK PROFESSIONAL TOOLS 9 in Lock Ring Plier 90 Degrees (7636)
- PROTO T/W Tilt Block .250Wx.200H (J6014TB11)
- STANLEY Adjustable Wrench – 8" (87-369)
- CHANNELLOCK CENTER CUT PLIER 8.3""BLU (458)
- CHANNELLOCK 7 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (337)
- CHANNELLOCK Welding Plier, 9", w/High Leverage Cutter (360)
- CHANNELLOCK Channellock® 337 7" High Leverage Diagonal Lap Joint Cutting Plier (337)
- CHANNELLOCK 8 1/2 in End Cutting Nipper Uninsulated (358CB)
- CHANNELLOCK NIPPERS 10" END CUTTING (CL148-10)
- KNIPEX 7 in End Cutting Nipper Uninsulated (68 01 180)
- Channellock Cutting Pliers