Shop All Cutting Pliers
Channellock
357 7.5" End Cutting Plier
Mfr # 357
Zoro # G6292737
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/2 in.
- Plier Jaw Style End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 357
- Zoro # G6292737
- UPC # 25582156075
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Overall Length | 7-1/2 in. |
Details
Plier Item | Pliers and Cutters |
Plier Jaw Style | End |
Description
357 7.5" End Cutting Plier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Blue Steel, 6"x4" 3/8"R (CFE573K)
- DRILL AMERICA 1/4"-28 HSS Plug Tap and #3 HSS Drill Bit (POU1/4-28)
- MAG-MATE Telescop Mirror, Glass, 3-7/8 In, 32-1/2 L (375)
- HHIP 4-48 Threaded Contact Point For Indicators (4400-3139)
- CHANNELLOCK PLIER FENCE TOOL 10-1/2" (CL85)
- CHANNELLOCK NIPPERS 10" END CUTTING (CL148-10)
- CHANNELLOCK 8 1/4 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (338)
- CHANNELLOCK 9 1/2 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (449)
- CHANNELLOCK 6 1/2 in End Cutting Nipper Uninsulated (356)
- CHANNELLOCK 8 3/8 in XLT(TM) High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (338CB)
- BETA Heavy Duty Diag Cutting Nipper, 160mm (010840006)
- Channellock Pliers