Shop All Plier Sets
Channellock
317 8" Long Nose Plier
Mfr # 317
Zoro # G6469146
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # 317
- Zoro # G6469146
- UPC # 25582121974
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 8 in. |
Details
Item | Pliers and Cutters |
Description
317 8" Long Nose Plier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 36"" (1300-3600)
- WESTWARD 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YU48)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M16x2 (C65889)
- KIPP Star Grip, DIN 6336 Similar, D=M10X60, D1= 50, External Thread, Steel, Black Plastic, Cap: Gray (K0155.41015X60)
- CHANNELLOCK 3 Piece Griplock Plastic Grip Tongue and Groove Plier Set Dipped Handle (GLS-3)
- CHANNELLOCK Griplock Plier Set, 2 pcs. (GLS-2)
- CHANNELLOCK 8 PC CODE BLUE (CLCBR-8)
- CHANNELLOCK PLIER SET 2 PC T & G (426 & 420) (CLGS-1)
- CHANNELLOCK RT-3 3pc Retaining Ring Set (RT-3)
- CHANNELLOCK Channellock® PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set (PC-1)
- STAHLWILLE TOOLS Set of pliers i.TCS inlay No.TCS 6501-6602/4 1/3-tray4-pcs. (96838179)
- Channellock Pliers