Shop All Plier Sets
Channellock
3 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle
Mfr # VJ-3
Zoro # G4189674
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material High Carbon steel
- Overall Length 6 1/2 in, 9 1/2 in, 12 in
- Color Blue (Handle)
- Features Laser-Hardened Teeth, Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Channellock
- MFR # VJ-3
- Zoro # G4189674
- UPC # 025582263612
- Country of Origin United States
- Category Plier Sets
Dimensions
Overall Length | 6 1/2 in, 9 1/2 in, 12 in |
Jaw Width | 1/2 in |
Jaw Length | 7/8 in, 1 1/8 in, 1 1/2 in |
Overall Length Range | 12 - 14 in, 6 - 8 in, 9 - 11 in |
Description
Tongue and Groove Plier Set, Adjustment Mechanism Self Adjusting, Jaw Texture Serrated, Jaw Shape V, Overall Length 6 1/2 in, 9 1/2 in, 12 in, Maximum Jaw Opening 7/8 in, 1 1/2 in, 2 1/4 in, Number of Jaw Positions 7, Jaw Width 1/2 in, Jaw Length 7/8 in, 1 1/8 in, 1 1/2 in, Grip Style Standard Cushion, Insulated No, Non-Sparking No, Plier Types Tongue & Groove, Tether Ready No, Features Laser-Hardened Teeth, Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Forstner, 1-5/8" dia. (1966935)
- WESTWARD #48 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN3)
- DRILL AMERICA 1-1/2in-11-1/2in NPT HSS 7 Flute Pipe Tap, Left Hand (DWT64012LH)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #6 (C18059)
- CHANNELLOCK 2-Pc Electrician's Plier Set (CLGS-10)
- CHANNELLOCK 3 Piece Plier Set Dipped Handle (GS-23)
- CHANNELLOCK 8 Piece Plier Set Dipped Handle (GS-27)
- CHANNELLOCK PLIER SETR 3 PC T & G GRIP LOCK (CLGLS-3)
- CHANNELLOCK 2 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (GS-1)
- CHANNELLOCK 8 Piece Gift Sets Plier and Wrench Set Dipped Handle (GS-28)
- IRWIN 2 Piece Original Locking Pliers Set Plain Grip Handle (36)
- Channellock Pliers